
10in. Wet Location LED 5CCT Slim Recessed Lights, 20W, 2700K/3000K/3500K/4000K/5000K
Mfr # RSL10-MCT5-WP
Zoro # G311646925
product price: $65.69
/eaKey Features
Lumens
1500
Length
5.51 in
Width
5.43 in
Height
5.51 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSL10-MCT5-WP
Zoro #
G311646925
UPC #
845060088168
Country of Origin
China
Dimensions
Length
5.51 in
Width
5.43 in
Height
5.51 in
Details
Item
Vapor Proof Light
Lumens
1500
Finish
White
Color Temp.
27K/30K/35K/40K/50K
Max. Wattage
20W
Description
- •LED recessed trims have been designed to be a flexible lighting solution for new construction applications, Ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
- •10” Smooth Recessed Trim
- •Spun Aluminum With Powder Coat Finish
- •Wattage: 20W
- •MCT5: Multi Color Temperature (Selectable)
- •Color Temperatures: 2700K/ 3000K/ 3500K/ 4000K/ 5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.