10W OUTDOOR FLOOD HEAD, 950LM, 5000K, BLACK, 100 DEG BEAM, ETL
- Mfr # FLS-10W-50K-BK
- Zoro # G724886765
product price:Â
$
34.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLS-10W-50K-BK
- Zoro #
- G724886765
- UPC #
- 840378316842
- Country of Origin
- China
Description
The Westgate FLS-10W-50K-BK is a 10w outdoor flood head. It delivers 950LM of 5000K light at 10W. Operates on 120V input power. Constructed of die-cast aluminum with powder coat finish in a black finish. Key specifications: CRI >80, power factor 0.95, beam angle 100 Deg, operating temperature -40 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection. Light source: COB. Lens: Transparent pc. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.