Shop WESTGATE
See all product information
Create Account
WEATHERPROOF LED ROUND FLOOD HEADS, 120V, 10W, 5000K, White
- Mfr # FLS-10W-50K-WH
- Zoro # G224886142
product price:Â
$
34.79
/ea
Key Features
Finish
White
CRI
>80
Operating Temp. Range
-40 Degrees to 104 Degrees F
Lens Type
Transparent pc
IP Rating
IP65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLS-10W-50K-WH
- Zoro #
- G224886142
- UPC #
- 845060048193
- Country of Origin
- China
- Finish
- White
- CRI
- >80
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Lens Type
- Transparent pc
- IP Rating
- IP65
- Power Factor
- 0.95
- Color Temperature
- 5000 K
- Weight
- 0.51 lb
- Standards
- ETL
- Lighting Technology
- COB
- Rated Life
- 70,000hr
- Lumens
- 950LM
- Fixture Wattage
- 10W
- Item
- Weatherproof LED Round Flood Heads
- Base Material
- Die-Cast Aluminum With Powder Coat Finish
- Voltage
- 120V
- Bulb Beam Angle
- 100°
Dimensions
- Length
- 6.1 in
- Width
- 3.0 in
- Height
- 2.7 in
Description
The Westgate FLS-10W-50K-WH is a weatherproof LED round flood heads. It delivers 950LM of 5000K light at 10W. Operates on 120V input power. Constructed of die-cast aluminum with powder coat finish in a white finish. Key specifications: CRI >80, power factor 0.95, beam angle 100 Deg, operating temperature -40 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection. Light source: COB. Lens: Transparent pc. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.