Shop WESTGATE
Create Account
10X3in SQUARE STEP LIGHT 10W 3CCT 0-10V, BK, 30K/40K/50K, Black
- Mfr # STP-10X3-MCT-BK
- Zoro # G124884606
product price:Â
$
93.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STP-10X3-MCT-BK
- Zoro #
- G124884606
- UPC #
- 840378310024
- Country of Origin
- China
Description
The Westgate STP-10X3-MCT-BK is a 10x3in square step light 10w 3cct 0-10v. It delivers 47LM/W of 30K/40K/50K light at 10W. Operates on 100-277V input power. Constructed of aluminum body+frost glass in a black finish. Key specifications: CRI 80, power factor >0.90, THD <20%, beam angle 96 Deg, operating temperature -20 DegF to 40 DegF, 40,000hr rated life, IP65 ingress protection. Light source: 3030 LED. Lens: Frost glass. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.