INTEGRATED LED SURF STEP LIGHT EYELID 12-24V AC/DC 2.5W 30K - ANTIQUE BRZ, 3000K, Bronze
- Mfr # LS-158-30K-AZ
- Zoro # G824884999
product price:Â
$
42.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS-158-30K-AZ
- Zoro #
- G824884999
- UPC #
- 845060084108
- Country of Origin
- Viet Nam
Description
The Westgate LS-158-30K-AZ is a integrated LED surf step light eyelid 12-24v ac/dc 2.5w 30k - antique brz. It delivers 80LM of 3000K light at 2.5W. Operates on 12V input power. Constructed of aluminium in a bronze finish. Key specifications: CRI >90, THD <20%, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: LED.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.