Zoro Homepage

11in LED DOME FLUSH MOUNT 20W 1500LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, BN

  • Mfr # FMD-11-MCT5-WH

  • Zoro # G002634477


product price: $44.29
/ea

Key Features

Voltage
120-277V
Lumens
1500LM
Watts
20W
Color
White
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMD-11-MCT5-WH
Zoro #
G002634477
UPC #
845060062861
Country of Origin
Unknown

Details

Voltage
120-277V
Lumens
1500LM
Watts
20W
Color
White
CRI
>80
Material
Spun aluminum Steel

Description

Construction: Spun aluminum with white powder coat finish Optics: White translucent acrylic lens 1" deep Voltage: 120V AC Dimmable down to 10% using an approved dimmer Power factor: 90% + Suitable for damp locations when gasket is used Maximum Ambient Temperature: 104°F ETL-listed Energy Star-rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.