Shop WESTGATE
See all product information
Create Account
12" ROUND MULTI-COLOR TEMP. SLIM RECESSED LIGHT, 24W, 1800LM , 2700K 3000K 3500K 4000K 5000K, White
- Mfr # RSL12-MCT5
- Zoro # G424885662
product price:Â
$
45.79
/ea
Key Features
Power Factor
>90
Voltage
120V AC
Housing Material
Die-Cast Aluminum
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Lumens
1800LM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSL12-MCT5
- Zoro #
- G424885662
- UPC #
- 845060058246
- Country of Origin
- China
Dimensions
- Width
- 11.65 in
- Height
- 1.0 in
- Length
- 11.65 in
Details
- Power Factor
- >90
- Voltage
- 120V AC
- Housing Material
- Die-Cast Aluminum
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens
- 1800LM
- Dimmable / Non-Dimmable
- Triac 10-100%
- Max. Wattage
- 24W
- IP Rating
- Damp Location
- Beam Angle
- 100-110°
- Standards
- ETL
- Lighting Technology
- Seoul DOB (Driver On Board) Technology
- Item
- 12"" Round Multi-Color Temp. Slim Recessed Light
- Lens
- White translucent acrylic lens
- Weight
- 2.02 lb
- Finish
- White
- Rated Life
- 50,000hr
- Temp. Range
- -40 Degrees to 104 Degrees F
- CRI
- >80
Description
The Westgate RSL12-MCT5 is a 12"" round multi-color temp. slim recessed light. It delivers 1800LM of 27K/30K/35K/40K/50K light at 24W. Operates on 120VAC input power. Constructed of die-cast aluminum in a white finish. Dimming: Triac 10-100%. Key specifications: CRI >80, power factor >90, beam angle 100-110 Deg, operating temperature -40 DegF-104 DegF, 50,000hr rated life, Damp Location ingress protection. Light source: Seoul DOB (Driver On Board) Technology. Lens: White translucent acrylic lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.