12" SQUARE MULTI-COLOR TEMP. SLIM RECESSED LIGHT, 24W, 1800LM , 2700K 3000K 3500K 4000K 5000K, White
- Mfr # SSL12-MCT5
- Zoro # G124886242
product price:Â
$
69.79
/ea
Key Features
Lighting Technology
Seoul DOB (Driver On Board) Technology
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Weight
2.02 lb
Finish
White
IP Rating
Damp Location
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSL12-MCT5
- Zoro #
- G124886242
- UPC #
- 845060058277
- Country of Origin
- China
Dimensions
- Height
- 1.0 in
- Width
- 11.65 in
- Length
- 11.65 in
Details
- Lighting Technology
- Seoul DOB (Driver On Board) Technology
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Weight
- 2.02 lb
- Finish
- White
- IP Rating
- Damp Location
- Max. Wattage
- 24W
- Standards
- ETL
- Item
- 12"" Square Multi-Color Temp. Slim Recessed Light
- Temp. Range
- -40 Degrees to 104 Degrees F
- Dimmable / Non-Dimmable
- Triac 10-100%
- Power Factor
- 0.9
- Rated Life
- 50,000hr
- Lens
- White translucent acrylic lens
- Housing Material
- Die-Cast Aluminum
- CRI
- >80
- Lumens
- 1800LM
- Voltage
- 120V AC
- Beam Angle
- 100-110º
Description
The Westgate SSL12-MCT5 is a 12"" square multi-color temp. slim recessed light. It delivers 1800LM of 27K/30K/35K/40K/50K light at 24W. Operates on 120VAC input power. Constructed of die-cast aluminum in a white finish. Dimming: Triac 10-100%. Key specifications: CRI >80, power factor 0.9, beam angle 100-110 Deg, operating temperature -40 DegF-104 DegF, 50,000hr rated life, Damp Location ingress protection. Light source: Seoul DOB (Driver On Board) Technology. Lens: White translucent acrylic lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.