Shop WESTGATE
See all product information
Create Account
120/277V 8in BAFFLE ROUND SLIM PANEL LIGHT, 1900LM 5CCT, 90 CRI, 0-10V, ETL ES JA8, 18W, White
- Mfr # RSLC8-BF-MCT5
- Zoro # G924885179
product price:Â
$
53.79
/ea
Key Features
Rated Life
50,000hr
Temp. Range
-40 Degrees to 104 Degrees F
Standards
UL, ES
Finish
White
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSLC8-BF-MCT5
- Zoro #
- G924885179
- UPC #
- 845060044898
- Country of Origin
- China
- Rated Life
- 50,000hr
- Temp. Range
- -40 Degrees to 104 Degrees F
- Standards
- UL, ES
- Finish
- White
- Lighting Technology
- LED
- IP Rating
- Wet Location
- Power Factor
- >0.90
- Voltage
- 120V to 277V
- Housing Material
- Die-cast Aluminum. Powder-Coated
- Lens
- White translucent acrylic lens
- Weight
- 1.28 lb
- CRI
- >90
- Max. Wattage
- 18W
- Dimmable / Non-Dimmable
- 0~10V Dimmable
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens
- 1440LM
- Item
- 120/277V 8In Baffle Round Slim Panel Light
- Beam Angle
- 110°
Dimensions
- Height
- 0.98 in
Description
The Westgate RSLC8-BF-MCT5 is a 120/277v 8in baffle round slim panel light. It delivers 1440LM of 27K/30K/35K/40K/50K light at 18W. Operates on 120-277V input power. Constructed of die-cast aluminum. powder-coated in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >90, power factor >0.90, beam angle 110 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, Wet Location ingress protection. Light source: LED. Lens: White translucent acrylic lens. Certifications: UL, ES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.