120V ADJ. SLIM PUCK LIGHT, ETL, 3000K, BRUSHED NICKEL, 4.5W, Bronze
- Mfr # PL120ADJ-30K-BN
- Zoro # G224884933
product price:Â
$
45.79
/ea
Key Features
Height
0.98 in
Width
2.76 in
Standards
ETL
Beam Angle
105°
Length
2.76 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PL120ADJ-30K-BN
- Zoro #
- G224884933
- UPC #
- 845060054293
- Country of Origin
- Indonesia
Dimensions
- Height
- 0.98 in
- Width
- 2.76 in
- Length
- 2.76 in
Details
- Standards
- ETL
- Beam Angle
- 105°
- Item
- 120V Adj. Slim Puck Light
- Dimmable
- TRIAC dimming
- Lens Type
- Glass Lens
- Color Temperature
- 3000 K
- Fixture Wattage
- 4.5W
- Ambient Temp. Range
- -40 Degrees to 104 Degrees F
- Voltage
- 120V
- Lumens
- 250LM
- Weight
- 0.27 lb
- Housing Finish
- Bronze
- Lighting Technology
- LED
- Housing Material
- Durable Polycarbonate Housing
Description
The Westgate PL120ADJ-30K-BN is a 120v adj. slim puck light. It delivers 250LM of 3000K light at 4.5W. Operates on 120V input power. Constructed of durable polycarbonate housing in a bronze finish. Dimming: TRIAC dimming. Key specifications: beam angle 105 Deg, operating temperature -40 DegF to 104 DegF. Light source: LED. Lens: Glass Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.