
120V Series 10-Inch Outdoor/Indoor LED Decorative Wall Sconce, 12W, 3000K/4000K/5000K, Black
Mfr # LDS-MCT5-DT-BK
Zoro # G711647058
product price: $75.69
/ea
Free Shipping & Returns
Key Features
Width
7.95 in
Height
9.23 in
Length
4.73 in
Watts
15W
Lumens
980
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LDS-MCT5-DT-BK
Zoro #
G711647058
UPC #
845060071993
Country of Origin
China
Dimensions
Width
7.95 in
Height
9.23 in
Length
4.73 in
Details
Item
Flood Lights
Watts
15W
Lumens
980
Finish
Black
Fixture Housing Color
Black
Color Temp.
27K/30K/35K/40K/50K
Description
- •Ideal for hallways, bedrooms, laundry rooms, bathrooms, alleys, Loading docks, doorway, pathway.
- •Direct Replacement for Fluorescent
- •Housing: Steel base with Die-cast Rings
- •Wattage: 12W
- •Multi CCT (Selectable Switch on the LED Board )
- •Color Temperatures: 2700K/3000K/3500K/4000K/5000K
- •Black Finish
- •10in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.