Shop WESTGATE
Create Account
12in EU PENDANT WITH 12W INDIRECT LIGHT SOURCE COPPER WITH WHITE REFLECTOR 30K DIM, 3000K
- Mfr # LCEU-12-30K-CU
- Zoro # G324967550
product price:Â
$
198.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCEU-12-30K-CU
- Zoro #
- G324967550
- UPC #
- 840378333320
- Country of Origin
- China
Description
The Westgate LCEU-12-30K-CU is a 12in eu pendant with 12w indirect light source copper with white reflector 30k dim. It delivers 1400LM of 3000K light at 12W. Operates on 120V input power. Constructed of iron+pc in a copper & white finish. Dimming: Triac dim. Key specifications: CRI 80, power factor 0.9, THD <20%, beam angle 125 Degrees, operating temperature -20 Degrees CApprox. 40 Degrees C, 50000 rated life, 20 ingress protection. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.