LARGE INTEGRATED LED DOME PENDANT 25W 800LM 6FT CORD WH/GLD, 24W, 27K/30K/35K/40K/50K, White
- Mfr # LCFR-MCT5-WG
- Zoro # G724886727
product price:Â
$
144.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCFR-MCT5-WG
- Zoro #
- G724886727
- UPC #
- 845060091250
- Country of Origin
- Indonesia
Description
The Westgate LCFR-MCT5-WG is a large integrated LED dome pendant 25w 800lm 6ft cord wh/gld. It delivers 820LM of 27K/30K/35K/40K/50K light at 24W. Operates on 120V input power. Constructed of iron housing with pmma lens in a white finish. Dimming: Triac dimming. Key specifications: CRI 90, power factor >0.9, THD <20%, beam angle 100 Deg, operating temperature -68 DegF to 104 DegF, 50000hrs rated life, IP20 ingress protection. Light source: LED. Certifications: ETL, ES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.