Shop WESTGATE
Create Account
12in LED T10 FILAMENT LAMP E26 6W 130LM/W 400K CLEAR NON-DIM, 4000K
- Mfr # T10-12-6W-40K
- Zoro # G124967873
product price:Â
$
8.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T10-12-6W-40K
- Zoro #
- G124967873
- UPC #
- 840378339841
- Country of Origin
- China
Description
The Westgate T10-12-6W-40K is a 12in LED t10 filament lamp e26 6w 130lm/w 400k clear non-dim. It delivers 780LM of 4000K light at 6W. Operates on 120V input power. Constructed of aluminum in a clear finish. Dimming: NO. Key specifications: CRI 80, power factor 0.5, operating temperature -4 Degrees F to 104 Degrees F, 35000 rated life, 20 ingress protection. Lens: glass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.