Shop WESTGATE
Create Account
12W LED CORN LAMP 1500 LUMENS 3000K E26 AC100-277V, UL LISTED, White
- Mfr # CL-EHL-12W-30K-E26
- Zoro # G224968589
product price:Â
$
28.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-EHL-12W-30K-E26
- Zoro #
- G224968589
- UPC #
- 845060058697
- Country of Origin
- Viet Nam
Description
The Westgate CL-EHL-12W-30K-E26 is a 12w LED corn lamp 1500 lumens 3000k e26 ac100-277v. It delivers 1500LM of 3000K light at 12W. Operates on 120-277VAC input power. Constructed of lamp plastic housing and sealant pouring for whole driver in a white finish. Key specifications: CRI >80, power factor >0.9, THD Less than or Equal to 20%, beam angle 360 Degrees, operating temperature -4 Degrees FApprox. 113 Degrees F, 50,000hr rated life, Damp Location ingress protection. Light source: LED. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.