Shop WESTGATE
Create Account
12in SHOJI WINDOW SCONCE 17/13/9W 3CCT 120-277V TRIAC OR 0-10V DIM ORB, 9W/13W/17W, 30K/40K/50K
- Mfr # LRS-SH-12-MCTP-DD-ORB
- Zoro # G124968375
product price:Â
$
71.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRS-SH-12-MCTP-DD-ORB
- Zoro #
- G124968375
- UPC #
- 840378329255
- Country of Origin
- China
Description
The Westgate LRS-SH-12-MCTP-DD-ORB is a 12in shoji window sconce 17/13/9w 3cct 120-277v triac or 0-10v dim orb. It delivers 70LM/W of 30K/40K/50K light at 9W/13W/17W. Operates on 120-277V input power. Constructed of aluminum &steel&acrylic in a oil-rubbed bronze finish. Dimming: TRIAC& 0-10V Dimming. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 120 Degrees, operating temperature -4 Degrees F to 104 Degrees F, 50,000hr rated life, IP42 ingress protection. Light source: Hongli 2835. Lens: Acrylic. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.