COMPACT WALL PACK DIE-CAST 13/20/26W 3CCT WITH PHOTOCELL, WHITE, 13W/20W/26W, 30K/40K/50K
- Mfr # LSWX-13-26W-MCTP-PC-WH
- Zoro # G924886589
product price:Â
$
85.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSWX-13-26W-MCTP-PC-WH
- Zoro #
- G924886589
- UPC #
- 840378307505
- Country of Origin
- China
Description
The Westgate LSWX-13-26W-MCTP-PC-WH is a compact wall pack die-cast 13/20/26w 3cct with photocell. It delivers 4231LM of 30K/40K/50K light at 13W/20W/26W. Operates on 120-277V input power. Constructed of aluminum in a white finish. Dimming: 0-10V. Key specifications: CRI >70, power factor >0.9, THD <20%, beam angle 120 Deg, operating temperature -40-40 DegC, 50,000HRS rated life, UL WET Location(IP 65) ingress protection. Light source: LED. Certifications: UL, DLC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.