Shop WESTGATE
See all product information
Create Account
12V 3W+3W MINI ROUND WALL SCONCE MCT 30/40/50K, ORB, 6W, 30K/40K/50K, Oil-Rubbed Bronze
- Mfr # LVW-110-UD-MCT-ORB
- Zoro # G924885735
product price:Â
$
64.79
/ea
Key Features
Operating Temp. Range
-20 Degrees to 40 Degrees C
IP Rating
WET Location
Length
3.78 in
Width
5.2 in
Rated Life
>50000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LVW-110-UD-MCT-ORB
- Zoro #
- G924885735
- UPC #
- 845060080339
- Country of Origin
- China
- Operating Temp. Range
- -20 Degrees to 40 Degrees C
- IP Rating
- WET Location
- Rated Life
- >50000
- Lumens
- 400LM
- Voltage
- 12V
- Fixture Wattage
- 6W
- Beam Angle
- 150°~160°
- Lighting Technology
- LED
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Finish
- Oil-Rubbed Bronze
- CRI
- 80
- Weight
- 1.15 lb
- Item
- 12V 3W+3W Mini Round Wall Sconce Mct 30/40/50K
- Housing Material
- Aluminum & Steel& PC
- Power Factor
- >90
Dimensions
- Length
- 3.78 in
- Width
- 5.2 in
- Height
- 4.13 in
Description
The Westgate LVW-110-UD-MCT-ORB is a 12v 3w+3w mini round wall sconce mct 30/40/50k. It delivers 400LM of 30K/40K/50K light at 6W. Operates on 12V input power. Constructed of aluminum & steel& pc in a oil-rubbed bronze finish. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 150 Deg-160 Deg, operating temperature -20 DegC-40 DegC, >50000 rated life, WET Location ingress protection. Light source: LED.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.