12V PUCK 5CCT WITH PIR SENSOR, WHITE, 5W, 27K/30K/35K/40K/50K
- Mfr # PL12-MCT5-PIR-WH
- Zoro # G624967274
product price:Â
$
17.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PL12-MCT5-PIR-WH
- Zoro #
- G624967274
- UPC #
- 840378320429
- Country of Origin
- China
Description
The Westgate PL12-MCT5-PIR-WH is a 12v puck 5cct with PIR sensor. It delivers 300LM of 27K/30K/35K/40K/50K light at 5W. Operates on DC12V input power. Constructed of aluminum ring in a white finish. Key specifications: CRI >80, beam angle 110 Degrees, operating temperature -40 Degrees F to 104 Degrees F, 26000hr rated life, IP20 ingress protection. Light source: 2NC17-EKEE. Lens: PS. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.