Shop WESTGATE
Create Account
13.25in X 7 in E26 GLASS WALL SCONSE INCLUDES 6W LED T LAMP BLACK, 3000K
- Mfr # ERSH-1325-BK
- Zoro # G524968340
product price:Â
$
88.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ERSH-1325-BK
- Zoro #
- G524968340
- UPC #
- 840378334341
- Country of Origin
- China
Description
The Westgate ERSH-1325-BK is a 13.25in x 7 in e26 glass wall sconse includes 6w LED t lamp black. It delivers 520LM of 3000K light at 6W. Operates on 120V input power. Constructed of metal+glass in a black finish. Dimming: NO. Key specifications: CRI 80, power factor 0.9, operating temperature -4 Degrees F to 104 Degrees F, 35000 rated life, 20 ingress protection. Lens: glass. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.