15in ROUND CEILING LIGHT 20W 5CCT SIMMABLE WHITE, 27K/30K/35K/40K/50K, Sandy White
- Mfr # FMHR-15-MCT5-WH
- Zoro # G424886164
product price:Â
$
93.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FMHR-15-MCT5-WH
- Zoro #
- G424886164
- UPC #
- 840378321396
- Country of Origin
- China
Description
The Westgate FMHR-15-MCT5-WH is a 15in round ceiling light 20w 5cct simmable white. It delivers 1400LM of 27K/30K/35K/40K/50K light at 20W. Operates on 120V input power. Constructed of aluminum + acrylic + metal in a sandy white finish. Key specifications: operating temperature -4 DegF to +104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: LED. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.