16in LED DOUBLE RING FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, BN
- Mfr # FDL-16-MCT5
- Zoro # G724886291
product price:Â
$
45.25
/ea
Key Features
Power Factor
>0.9
Length
16.0 in
Width
16.0 in
CRI
>80
BUG Rating
B1-U3-G1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FDL-16-MCT5
- Zoro #
- G724886291
- UPC #
- 845060062816
- Country of Origin
- Malaysia
- Power Factor
- >0.9
- CRI
- >80
- Lumens
- 1800LM
- BUG Rating
- B1-U3-G1
- Voltage
- 120V
- Rated Life
- 50,000hr
- Weight
- 2.95 lb
- Item
- 16In LED Double Ring Flush Mount 24W 1800Lm 5Cct 27/30/35/40/50K 120V R80 Dim Es
- IP Rating
- Damp Locations when gasket is used
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Standards
- ETL
- Fixture Temp. Range
- -4°F to 104°F
- Fixture Wattage
- 24W
- Housing Finish
- Brushed Nickel
- Lighting Technology
- LED
- Lens Type
- White translucent acrylic lens
- Dimmable
- Dimmable down to 10% using a standard TRIAC LED dimmer
- Body Material
- Spun aluminum + steel
Dimensions
- Length
- 16.0 in
- Width
- 16.0 in
- Height
- 3.5 in
Description
The Westgate FDL-16-MCT5 is a 16in LED double ring flush mount 24w 1800lm 5cct 27/30/35/40/50k 120v r80 dim es. It delivers 1800LM of 27K/30K/35K/40K/50K light at 24W. Operates on 120V input power. Constructed of spun aluminum + steel in a brushed nickel finish. Dimming: Dimmable down to 10% using a standard TRIAC LED dimmer. Key specifications: CRI >80, power factor >0.9, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, Damp Locations when gasket is used ingress protection, BUG rating B1-U3-G1. Light source: LED. Lens: White translucent acrylic lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.