This item is Discontinued.

Westgate 15K H. LIFE, 9W, 800 LUMENS, CRI 90, 230D, UL, ES, T20, JA8, Unenclosed Fixtures, DIM, 5000K, PK 8 A19-C90-8PK-800L-50K-D

This item is Discontinued.

Westgate

15K H. LIFE, 9W, 800 LUMENS, CRI 90, 230D, UL, ES, T20, JA8, Unenclosed Fixtures, DIM, 5000K, PK 8 (Discontinued)

Mfr # A19-C90-8PK-800L-50K-D
Zoro # G902638339
UPC # 845060026269
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A19-C90-8PK-800L-50K-D
Zoro #
G902638339
UPC #
845060026269
Country of Origin
Unknown

Details

Voltage
120VAC
Watts
9.5W
Material
Aluminum And Pc
IP Rating
IP65

Description

Lumens: 700LM (3000K) and 810LM (4000K & 5000K)
Input Voltage: 120V AC/ 60Hz
PF: 90% +
CRI: >80
Medium Base E26
Lifespan: 15,000 Hours
Dimmable using incandescent dimmers
Dimension: 2-1/4" diameter, 4-1/2" height
Operating Temp: -4~+113°F
UL listed
Long life reduced re-lamping cost
Contains No Mercury
Emits no UV/IR light
5-year warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.