18" LED Multi Color Temperature Vanity Lights in Polished Chrome
- Mfr # LVB-18-MCT-PC
- Zoro # G124886129
product price:Â
$
85.79
/ea
Key Features
Lighting Technology
LED
Voltage
120V to 277V
IP Rating
IP20
Height
3.8 in
CRI
>80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVB-18-MCT-PC
- Zoro #
- G124886129
- UPC #
- 845060049251
- Country of Origin
- Indonesia
Dimensions
- Height
- 3.8 in
- Length
- 18.0 in
- Width
- 4.7 in
Details
- Lighting Technology
- LED
- Voltage
- 120V to 277V
- IP Rating
- IP20
- CRI
- >80
- Power Factor
- >0.95
- Lens
- PC Lens
- Standards
- ETL
- Weight
- 1.7 lb
- Dimmable
- Dimmable
- Max. Fixture Wattage
- 12W
- Fixture Temp. Range
- -13°F~104°F
- Fixture Housing Material
- Die-Cast Aluminum
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Rated Life
- 50,000hr
- Lumens
- 840LM
- Housing Finish
- Polished-Chrome
- Fixture Item
- LED Multi Color-Temperature Vanity Lights
Description
The Westgate LVB-18-MCT-PC is a LED multi color-temperature vanity lights. It delivers 840LM of 30K/40K/50K light at 12W. Operates on 120-277V input power. Constructed of die-cast aluminum in a polished-chrome finish. Dimming: Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: LED. Lens: PC Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.