Shop WESTGATE
See all product information
Create Account
1X4 BACKLIT LED PANEL LIGHT, 120/277V POWER ADJ. 20/30/40W, 4CCT 30/35/40/50K 0-10V, 30K/35K/40K/50K
- Mfr # LPNG-1X4-MCTP4
- Zoro # G624885998
product price:Â
$
69.79
/ea
Key Features
Weight
4.41 lb
Height
1.69 in
Material
Aluminum And Steel
Finish
White
Width
11.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LPNG-1X4-MCTP4
- Zoro #
- G624885998
- UPC #
- 845060089936
- Country of Origin
- Malaysia
Dimensions
- Height
- 1.69 in
- Width
- 11.81 in
- Length
- 47.8 in
Details
- Item
- 1X4 Backlit LED Panel Light
- Weight
- 4.41 lb
- Material
- Aluminum And Steel
- Finish
- White
- Standards
- UL, DLC, FC
- Performance Temp.
- -68°F~104°F
Description
The Westgate LPNG-1X4-MCTP4 is a 1x4 backlit LED panel light. Rated at 20/30/40W. Operates on 120-277V input power. Constructed of aluminum and steel in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.9, THD <20%, operating temperature -68 DegF-104 DegF, 50,000hr rated life. Light source: LED. Lens: Polycarbonate. Certifications: UL, DLC, FC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.