2 1/2 in. 12V Wall Mount Outdoor Cylinder Downlight 3CCT Selectable, 5W, Brushed Nickel

  • Mfr # WMC2-12V-DL-MCT-BN

  • Zoro # G211647459


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Width
3.7 in
Height
9.56 in
Length
9.56 in
Watts
5W
Lumens
330
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMC2-12V-DL-MCT-BN
Zoro #
G211647459
UPC #
845060084405
Country of Origin
China

Dimensions

Width
3.7 in
Height
9.56 in
Length
9.56 in

Details

Item
Smart Flush Mount Light
Watts
5W
Lumens
330
Finish
Brushed Nickel
Color Temp.
30K/40K/50K

Description

  • •Ideal for general site lighting, walkways, and stairways, alleys, loading docks, doorway, pathway and parking areas
  • •Finish: Brushed Nickel
  • •Wattage: 5W
  • •Multi CCT (Selectable Switch on the Bottom of the Arm, Protected by Silicon Cover to be Waterproof)
  • •Color Temperatures: 3000K/4000K/5000K
  • •Outdoor Down Light
  • •2in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.