Zoro Homepage

2 in. 3CCT-Selectable LED Outdoor Cylinder Downlight, 6W, Bronze

  • Mfr # WMC2-DL-MCT-BR-DT

  • Zoro # G011647550


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Width
3.7 in
Height
9.56 in
Length
9.56 in
Watts
5W
Lumens
330
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMC2-DL-MCT-BR-DT
Zoro #
G011647550
UPC #
845060079715
Country of Origin
China

Dimensions

Width
3.7 in
Height
9.56 in
Length
9.56 in

Details

Item
High Bay Light
Watts
5W
Lumens
330
Finish
Bronze
Color Temp.
30K/40K/50K

Description

  • •Ideal for general site lighting, walkways, and stairways, alleys, loading docks, doorway, pathway and parking areas
  • •Finish: Bronze
  • •Wattage: 6W
  • •Multi CCT (Selectable Switch on the Bottom of the Arm, Protected by Silicon Cover to be Waterproof)
  • •Color Temperatures: 3000K/4000K/5000K
  • •Outdoor Down Light
  • •2in.
  • •Dimming: TRIAC Dimming (Using Standard TRIAC LED Dimmers)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.