Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 in. 3CCT-Selectable LED Outdoor Cylinder Up/Downlight, 12W, Bronze

  • Mfr # WMC2-UDL-MCT-BR-DT

  • Zoro # G811647507


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Width
1.54 in
Height
19.65 in
Length
3.54 in
Watts
12W
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMC2-UDL-MCT-BR-DT
Zoro #
G811647507
UPC #
845060079746
Country of Origin
China

Dimensions

Width
1.54 in
Height
19.65 in
Length
3.54 in

Details

Item
High Bay Light
Watts
12W
Lumens
800
Finish
Bronze
Color Temp.
30K/40K/50K

Description

  • •Ideal for general site lighting, walkways, and stairways, alleys, loading docks, doorway, pathway and parking areas
  • •Finish: Bronze
  • •Wattage: 6W (Down light); 12W (Up/Down light, 6W per end)
  • •Multi CCT (Selectable Switch on the Bottom of the Arm, Protected by Silicon Cover to be Waterproof)
  • •Color Temperatures: 3000K/4000K/5000K
  • •Outdoor UP/Down Light
  • •2in.
  • •Dimming: TRIAC Dimming (Using Standard TRIAC LED Dimmers)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.