2-in. Round Architectural Ceiling & Suspended Cylinder Lights, Black, 20W, 1650LM, 120V

  • Mfr # CMC2XL-MCT-DD-BK

  • Zoro # G711646938


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Width
11.2 in
Height
6.1 in
Length
7.2 in
Watts
20W
Lumens
1650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMC2XL-MCT-DD-BK
Zoro #
G711646938
UPC #
845060086713
Country of Origin
China

Dimensions

Width
11.2 in
Height
6.1 in
Length
7.2 in

Details

Item
Outdoor Wall Sconce
Watts
20W
Lumens
1650
Finish
Black
Color Temp.
30K/40K/50K
Fixture Housing Color
Black

Description

  • •Aluminum Base and Polycarbonate (PC) Lens
  • •Dimmable Down to 10% Using a Standard TRIAC LED Dimmer TRIAC logo
  • •Multi CCT: Selectable Multi-CCT & Power Switches - Located the back of the fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.