2-in. Round Architectural Ceiling & Suspended Cylinder Lights, White, 20W, 1650LM, 120V

  • Mfr # CMC2XL-MCT-DD-WH

  • Zoro # G111646941


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Width
11.2 in
Height
6.1 in
Length
7.2 in
Watts
20W
Lumens
1650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMC2XL-MCT-DD-WH
Zoro #
G111646941
UPC #
845060086720
Country of Origin
China

Dimensions

Width
11.2 in
Height
6.1 in
Length
7.2 in

Details

Item
Outdoor Wall Sconce
Watts
20W
Lumens
1650
Finish
White
Fixture Housing Color
White
Color Temp.
30K/40K/50K

Description

  • •Aluminum Base and Polycarbonate (PC) Lens
  • •Dimmable Down to 10% Using a Standard TRIAC LED Dimmer TRIAC logo
  • •Multi CCT: Selectable Multi-CCT & Power Switches - Located the back of the fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.