Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-in. Round Architectural Ceiling & Suspended Cylinder Lights, White, 6W, 3000K/4000K/5000K

  • Mfr # CMC2-MCT-DT-WH

  • Zoro # G711646976


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Watts
6W
Lumens
450
Finish
White
Fixture Housing Color
White
Color Temp.
30K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMC2-MCT-DT-WH
Zoro #
G711646976
UPC #
845060079982
Country of Origin
China

Details

Item
Outdoor Wall Sconce
Watts
6W
Lumens
450
Finish
White
Fixture Housing Color
White
Color Temp.
30K/40K/50K

Description

  • •Aluminum Base and Polycarbonate (PC) Lens
  • •Dimmable Down to 10% Using a Standard TRIAC LED Dimmer TRIAC logo
  • •Multi CCT: Selectable Multi-CCT & Power Switches - Located the back of the fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.