2-in. Square Architectural Ceiling Cylinders, White, 20W, 1500LM, 120-277V, CMCS2XXL

  • Mfr # CMCS2XXL-MCT-DT-WH

  • Zoro # G111647269


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Width
11.2 in
Height
6.1 in
Length
7.2 in
Watts
20W
Lumens
1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMCS2XXL-MCT-DT-WH
Zoro #
G111647269
UPC #
840378300476
Country of Origin
China

Dimensions

Width
11.2 in
Height
6.1 in
Length
7.2 in

Details

Item
Outdoor Wall Sconce
Watts
20W
Lumens
1500
Finish
White
Fixture Housing Color
White
Color Temp.
30K/40K/50K

Description

  • •Aluminum Base and Polycarbonate (PC) Lens
  • •Triac Dimmable At 120V & 0-10V Dimming at 120-277V
  • •Multi CCT: Selectable Multi-CCT & Power Switches On The Back of The Fixture (Dual Function)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.