Zoro Homepage

2-in. Square Architectural Ceiling Cylinders, White, 6W, 450LM, 120-277V

  • Mfr # CMCS2L-MCT-DT-WH

  • Zoro # G811646975


product price: $93.15
/ea
Free Shipping & Returns

Key Features

Watts
9W
Lumens
630
Finish
White
Fixture Housing Color
White
Color Temp.
30K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCS2L-MCT-DT-WH
Zoro #
G811646975
UPC #
840378300438
Country of Origin
China

Details

Item
Outdoor Wall Sconce
Watts
9W
Lumens
630
Finish
White
Fixture Housing Color
White
Color Temp.
30K/40K/50K

Description

  • •Aluminum Base and Polycarbonate (PC) Lens
  • •Triac Dimmable At 120V & 0-10V Dimming at 120-277V
  • •Multi CCT: Selectable Multi-CCT & Power Switches On The Back of The Fixture (Dual Function)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.