Shop WESTGATE
See all product information
Create Account
21" 8W 450LMLED UC ADJUSTABLE BRZ, 2700K, 3000K & 4000K, 2700K/3000K/4000K, Bronze
- Mfr # UCA-21-BRZ
- Zoro # G024886410
product price:Â
$
68.79
/ea
Key Features
Lumens
450LM
Max. Fixture Wattage
8W
Lens
PC Lens
Width
3.8 in
Dimmable
Dimmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCA-21-BRZ
- Zoro #
- G024886410
- UPC #
- 845060005837
- Country of Origin
- Indonesia
- Lumens
- 450LM
- Max. Fixture Wattage
- 8W
- Lens
- PC Lens
- Dimmable
- Dimmable
- Lighting Technology
- LED
- CRI
- 84
- Housing Material
- 22-Gauge Sheet Metal Housing
- Finish
- Bronze
- Weight
- 2.4 lb
- Item
- 21"" 8W 450Lmled Uc Adjustable Brz
- Standards
- ETL
- Voltage
- 120V
- Temp. Range
- -4°F to 104°F
- Color Temperature
- 2700 K, 3000 K, 4000 K
Dimensions
- Width
- 3.8 in
- Nominal Height
- 1.2 in
- Length
- 21.0 in
Description
The Westgate UCA-21-BRZ is a 21"" 8w 450lmled uc adjustable brz. It delivers 450LM of 2700K/3000K/4000K light at 8W. Operates on 120V input power. Constructed of 22-gauge sheet metal housing in a bronze finish. Dimming: Dimmable. Key specifications: CRI 84, operating temperature -4 DegF to 104 DegF. Light source: LED. Lens: PC Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.