21in. Slim Rotatable Vanity Lights and Sconces, 14W, 27K/30K/35K/40K/50K, Brushed Bronze

  • Mfr # LVS-WS-21-MCT5-BB

  • Zoro # G211695108


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Height
19.65 in
Length
3.03 in
Width
2.24 in
Color Temp.
27K/30K/35K/40K/50K
Max. Fixture Wattage
14W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LVS-WS-21-MCT5-BB
Zoro #
G211695108
UPC #
845060087864
Country of Origin
China

Dimensions

Height
19.65 in
Length
3.03 in
Width
2.24 in

Details

Item
Strip Light
Housing Finish
Brushed Brass
Color Temp.
27K/30K/35K/40K/50K
Max. Fixture Wattage
14W
Lumens
980

Description

  • •This is LED Vanity Model Ideal for office, Retail Store, Showroom, Residential applications and Damp environment lighting applications.
  • •Durable Die-cast Aluminum
  • •Wattage: 14W
  • •Multi-CCT(Selectable Switch Inside Fixture)
  • •Color Temperatures: 2700K/3000K/3500K/4000K/5000K
  • •Finish: Brushed Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.