Shop WESTGATE
Create Account
23in ROUND CEILING LIGHT 30W 5CCT SIMMABLE BLACK, 27K/30K/35K/40K/50K, Sandy Black
- Mfr # FMHR-23-MCT5-BK
- Zoro # G324885007
product price:Â
$
112.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FMHR-23-MCT5-BK
- Zoro #
- G324885007
- UPC #
- 840378321440
- Country of Origin
- China
Description
The Westgate FMHR-23-MCT5-BK is a 23in round ceiling light 30w 5cct simmable black. It delivers 2100LM of 27K/30K/35K/40K/50K light at 30W. Operates on 120V input power. Constructed of aluminum + acrylic + metal in a sandy black finish. Key specifications: operating temperature -4 DegF to +104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: LED. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.