Shop WESTGATE
See all product information
Create Account
13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT, White
- Mfr # FMD-13-MCT5-WH
- Zoro # G524884640
product price:Â
$
52.79
/ea
Key Features
Weight
3.1 lb
Housing Finish
White
Rated Life
50,000hr
IP Rating
IP20
Dimmable
Dimmable Down to 10% Using a Standard TRIAC LED Dimmer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FMD-13-MCT5-WH
- Zoro #
- G524884640
- UPC #
- 845060062878
- Country of Origin
- Malaysia
- Weight
- 3.1 lb
- Item
- 13In LED Dome Flush Mount 24W 1800Lm 5Cct 27/30/35/40/50K 120V R80 Dim Es
- Housing Finish
- White
- Rated Life
- 50,000hr
- IP Rating
- IP20
- Dimmable
- Dimmable Down to 10% Using a Standard TRIAC LED Dimmer
- Lumens
- 1800LM
- Body Material
- Spun aluminum Steel
- Fixture Wattage
- 24W
- Fixture Temp. Range
- -4ºF to +104ºF
- Voltage
- 120V
- Lens Type
- Optics: White Translucent Acrylic Lens
- Lighting Technology
- LED
- BUG Rating
- B1-U2-G1
- Power Factor
- >0.90
- CRI
- >80
- Standards
- ETL, ES
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Description
The Westgate FMD-13-MCT5-WH is a 13in LED dome flush mount 24w 1800lm 5cct 27/30/35/40/50k 120v r80 dim es. It delivers 1800LM of 27K/30K/35K/40K/50K light at 24W. Operates on 120V input power. Constructed of spun aluminum steel in a white finish. Dimming: Dimmable Down to 10% Using a Standard TRIAC LED Dimmer. Key specifications: CRI >80, power factor >0.90, operating temperature -4 DegF to +104 DegF, 50,000hr rated life, IP20 ingress protection, BUG rating B1-U2-G1. Light source: LED. Lens: Optics: White Translucent Acrylic Lens. Certifications: ETL, ES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.