Shop WESTGATE
See all product information
Create Account
24" LED Multi Color Temperature Vanity Lights in Polished Chrome
- Mfr # LVB-24-MCT-PC
- Zoro # G224884988
product price:Â
$
91.79
/ea
Key Features
Fixture Item
LED Multi Color-Temperature Vanity Lights
Width
4.7 in
Lighting Technology
LED
Dimmable
Dimmable
Power Factor
>0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LVB-24-MCT-PC
- Zoro #
- G224884988
- UPC #
- 845060049268
- Country of Origin
- Indonesia
- Fixture Item
- LED Multi Color-Temperature Vanity Lights
- Lighting Technology
- LED
- Dimmable
- Dimmable
- Power Factor
- >0.95
- Housing Finish
- Polished-Chrome
- Lumens
- 1440LM
- Weight
- 2.0 lb
- Standards
- ETL
- IP Rating
- IP20
- Lens
- PC Lens
- Max. Fixture Wattage
- 16W
- Rated Life
- 50,000hr
- Fixture Housing Material
- Die-Cast Aluminum
- Voltage
- 120V to 277V
- Fixture Temp. Range
- -13°F~104°F
- Color Temperature
- 3000 K, 4000 K, 5000 K
- CRI
- >80
Dimensions
- Width
- 4.7 in
- Length
- 24.0 in
- Height
- 3.8 in
Description
The Westgate LVB-24-MCT-PC is a LED multi color-temperature vanity lights. It delivers 1440LM of 30K/40K/50K light at 16W. Operates on 120-277V input power. Constructed of die-cast aluminum in a polished-chrome finish. Dimming: Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: LED. Lens: PC Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.