
24in. LED 3CCT Selectable Economy Wrap w/ Emergency Backup & Sensor Ready, 25W
Mfr # WAE-2FT-MCT-DD-EM-SEN
Zoro # G111672896
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Watts
20W
Color Temperature
30K/35K/40K
Lumens
1600
Bulb Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WAE-2FT-MCT-DD-EM-SEN
Zoro #
G111672896
UPC #
845060086805
Country of Origin
China
Details
Item
Suspension Light
Watts
20W
Color Temperature
30K/35K/40K
Lumens
1600
Bulb Finish
White
Description
- •LED Economy Wrap-around fixtures are ideal for a variety of industrial, commercial and residential applications.
- •Housing: Die-formed Cold Rolled Steel With Powder Coated White - 2FT.
- •Lens: Polycarbonate Lens
- •Wattage: 20W
- •MCT: Multi Color Temperature (Selectable Switch Inside Fixture)
- •Color Temperatures: 3000K/4000K/5000K
- •Dimming: (Dual Function) Triac Dimmable at 120V & 0-10V Dimming at 120-277V
- •w/ Emergency Backup
- •Sensor Ready
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.