Zoro Homepage

24in. LED 3CCT Selectable Economy Wrap w/ Sensor, 25W

  • Mfr # WAE-2FT-MCT-DD-SEN

  • Zoro # G411672893


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Watts
20W
Color Temperature
30K/35K/40K
Lumens
1600
Bulb Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAE-2FT-MCT-DD-SEN
Zoro #
G411672893
UPC #
845060086799
Country of Origin
China

Details

Item
Suspension Light
Watts
20W
Color Temperature
30K/35K/40K
Lumens
1600
Bulb Finish
White

Description

  • •LED Economy Wrap-around fixtures are ideal for a variety of industrial, commercial and residential applications.
  • •MCT: Multi Color Temperature (Selectable Switch Inside Fixture)
  • •Color Temperatures: 3000K/4000K/5000K
  • •Dimming: (Dual Function) Triac Dimmable at 120V & 0-10V Dimming at 120-277V
  • •Sensor Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.