Zoro Homepage

24in. LED Power & 5CCT Selectable Wrap, 10-20W

  • Mfr # WA-2FT-10-20W-MCTP

  • Zoro # G711672883


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Watts
10W/15W/20W
Color Temperature
30K/35K/40K
Lumens
2,200
Length
1.2 in
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-2FT-10-20W-MCTP
Zoro #
G711672883
UPC #
845060058956
Country of Origin
China

Dimensions

Length
1.2 in
Width
7.5 in
Height
7.5 in

Details

Item
Solar Area Light
Watts
10W/15W/20W
Color Temperature
30K/35K/40K
Lumens
2,200
Bulb Finish
White

Description

  • •The LED Wrap-Around Light is a cost-effective, energy-efficient utility lighting fixture for surface-mount applications such as corridors, stairwells, public rooms, schools, hospitals, and utility areas
  • •Finish: White
  • •Lens: Opal Polycarbonate
  • •MCTP: Multi Color & Power Temperature (Selectable With Switch Inside Fixture)
  • •Wattage: 20W/30W/40W
  • •Color Temperatures: 3500K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.