Zoro Homepage

24in. LED Power and CCT Selectable Round Suspended Up/Down Panel Light

  • Mfr # SCR-24D-MCTP-D

  • Zoro # G111672889


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Light
Color Temperature
30K/35K/40K
Lumens
5116
Length
10.83 in
Max. Fixture Wattage
30W/40W/50W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR-24D-MCTP-D
Zoro #
G111672889
UPC #
845060084146
Country of Origin
China

Dimensions

Length
10.83 in
Height
14.17 in
Width
1.77 in

Details

Fixture Item
Recessed Light
Color Temperature
30K/35K/40K
Lumens
5116
Max. Fixture Wattage
30W/40W/50W
Housing Finish
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.