Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in. Multi-CCT Vanity Lights, 18W, 2700K/3000K/3500K/4000K/5000K

  • Mfr # LVF-24-MCT5-BN

  • Zoro # G311695145


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Color Temp.
27K/30K/35K/40K/50K
Max. Fixture Wattage
18W
Lumens
1360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVF-24-MCT5-BN
Zoro #
G311695145
UPC #
845060013481
Country of Origin
China

Details

Item
Troffer
Housing Finish
Brushed Nickel
Color Temp.
27K/30K/35K/40K/50K
Max. Fixture Wattage
18W
Lumens
1360

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.