Zoro Homepage

2700K/3000K/3500K/4000K/5000K,

  • Mfr # DLSE4-MCT5

  • Zoro # G511695174


product price: $12.85
/ea

Key Features

Length
23.74 in
Width
1.48 in
Height
47.72 in
Watts
9W
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLSE4-MCT5
Zoro #
G511695174
UPC #
845060092981
Country of Origin
China

Dimensions

Length
23.74 in
Width
1.48 in
Height
47.72 in

Details

Lumens
540
Watts
9W
Finish
White
Item
Recessed Lighting

Description

  • •Disk lights have been designed to be a flexible lighting solution for retrofit and new construction applications, Ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications.
  • •Spun Steel, Powder-Coated
  • •Unique DOB (Driver On Board) LED Board Enclosed in Clear PC Cover for Better Damp Location Performance
  • •White Translucent Acrylic Lens
  • •MCT: The Switch is On The LED Board Under The Lens
  • •Color Temperatures: 2700K/3000K/3500K/4000K/5000K
  • •Wattage: 9W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.