Zoro Homepage

2700K/3000K/3500K/4000K/5000K,

  • Mfr # DLSE6-MCT5-BR

  • Zoro # G211695115


product price: $16.39
/ea

Key Features

Length
4.05 in
Width
3.97 in
Height
6.34 in
Lumens
1000
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLSE6-MCT5-BR
Zoro #
G211695115
UPC #
845060093001
Country of Origin
China

Dimensions

Length
4.05 in
Width
3.97 in
Height
6.34 in

Details

Color temp
27K/30K/35K/40K/50K
Lumens
1000
Watts
15W
Finish
Bronze
Item
Recessed Lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.