Zoro Homepage

2700K/3000K/3500K/4000K/5000K,

  • Mfr # FCS-13-MCT5

  • Zoro # G511695129


product price: $47.95
/ea

Key Features

Lumens
1800
Watts
24W
Finish
Clear
Color Temp
27K/30K/35K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCS-13-MCT5
Zoro #
G511695129
UPC #
845060085938
Country of Origin
China

Details

Lumens
1800
Watts
24W
Finish
Clear
Item
Outdoor Area Light
Color Temp
27K/30K/35K/40K/50K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.