Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2700K/3000K/3500K/4000K/5000K,

  • Mfr # FDL-14-MCT5

  • Zoro # G211695146


product price: $62.15
/ea

Key Features

Lumens
1500
Watts
20W
Finish
Clear
Color Temp
27K/30K/35K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDL-14-MCT5
Zoro #
G211695146
UPC #
845060062809
Country of Origin
China

Details

Lumens
1500
Watts
20W
Finish
Clear
Item
Outdoor Area Light
Color Temp
27K/30K/35K/40K/50K

Description

  • •The LED Flush Mount Surface Fixture is a low profile downlight intended for ceiling or wall mount applications. Driver on Board (DOB) technology, with no driver or transformer needed. These flush mount ceiling lights mount directly to a 4” deep dish junction box ideal for Residential and commercial applications
  • •Construction: Spun Aluminum + Steel (Brushed Nickel Finish)
  • •Optics: White Translucent Acrylic Lens
  • •Voltage: 120~277V AC 60Hz
  • •Wattage: 20W
  • •Color Temperatures: 2700K/3000K/3500K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.