Zoro Homepage

2700K/3000K/3500K/4000K/5000K,

  • Mfr # LDSW-MCT5-SIL

  • Zoro # G811647231


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Width
7.69 in
Height
8.51 in
Length
7.69 in
Watts
12W
Lumens
1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDSW-MCT5-SIL
Zoro #
G811647231
UPC #
845060081183
Country of Origin
China

Dimensions

Width
7.69 in
Height
8.51 in
Length
7.69 in

Details

Item
Flood Lights
Watts
12W
Lumens
1200
Finish
Silver
Color Temp.
27K/30K/35K/40K/50K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.