Shop WESTGATE
Create Account
2FT SPEC SERIES VAPOR-TIGHT 15/20/25W 35/40/50K 120-277V 0-10V, 15W/20W/25W, 35K/40K/50K, White
- Mfr # LLVT-2FT-25W-MCTP-D
- Zoro # G424885129
product price:Â
$
126.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LLVT-2FT-25W-MCTP-D
- Zoro #
- G424885129
- UPC #
- 840378303767
- Country of Origin
- China
Description
The Westgate LLVT-2FT-25W-MCTP-D is a 2ft spec series vapor-tight 15/20/25w 35/40/50k 120-277v 0-10v. It delivers 130LM/W of 35K/40K/50K light at 15W/20W/25W. Operates on 120-277V input power. Constructed of housing: polycarbonate with stainless steel clamps in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >82, power factor >0.95, THD <19, operating temperature -22 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: Edison 2835. Lens: Polycarbonate. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.