2in CYLINDER 12in H, GIMBAL HEAD 6W 3CCT FROST AND CLR LENS, DAMP LOC, DUAL DIM, BK, 30K/40K/50K
- Mfr # CMC2L-ADJ-MCT-DT-BK
- Zoro # G524886705
product price:Â
$
96.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMC2L-ADJ-MCT-DT-BK
- Zoro #
- G524886705
- UPC #
- 840378314725
- Country of Origin
- China
Description
The Westgate CMC2L-ADJ-MCT-DT-BK is a 2in cylinder 12in h. It delivers 400LM of 30K/40K/50K light at 6W. Operates on 120V input power. Constructed of aluminum& glass in a black finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor >0.95, THD <20%, beam angle 30 Deg, operating temperature -4 DegF to 104 DegF, >50000 rated life, IP20 ingress protection. Light source: Hongli COB. Lens: Glass. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.